Beli Nylon Pulley Katrol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Petzl Katrol Capture Pro Traxion (Katrol Penangkap)Deskripsi:PRO TRAXION Very efficient loss-resistant progress capture pulley The PRO TRAXION progress capture pulley is designed to allow rope installation while the pulley is connected to the anchor. With its large diameter sheave and great efficiency, it is particularly appropriate for hauling heavy loads. The side plate locks when loaded and prevents opening of the pulley during use. The lower connection point can be used to create different types of hauling systems. Loss-resistant pulley: - allows a rope to be installed when the pulley is connected to the anchor Well suited for hauling heavy loads: - large diameter aluminum sheave mounted on sealed ball bearings for excellent efficiency - side plate locks when loaded and prevents opening of the pulley during use Versatile: - lower connection point for creating different types of hauling systems - toothed cam with self-cleaning slot optimizes performance under any conditions: frozen or dirty ropes... - may be used as simple pulley by locking the cam in the raised positionatribut:
- Material: Aluminium, Stainless Steel, Nylon
- Min. Rope Diameter (mm): 8
- Sheave Diameter (mm): 38
- Sheave Type: Sealed Ball Bearing
- Max. Working Load (kN): 5
- Breaking Strength - Pulley (kN): 22
- Max. Working Load - Rope Clamp (kN): 2.5
- Breaking Strength - Rope Clamp (kN): 4.0
- Efficiency (%): 95.0
- Maximum Rope Diameter (mm): 13
- EVN SP Pulleyatribut:
- Material: Gray cast iron
- POWERTEC PP Multi (Nylon) Rope (Tali Tambang)atribut:
- Material: PolyPropylene
- Color: White
- HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Nylon
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- H.H.H. Steel Pulley Snatchatribut:
- Material: Steel
- Specification: Oil-bearing metal insert
- HAMMER CASTER Wheel Nylon 429G-N Type (Roda Nilon)atribut:
- Material (Wheel): Nylon integral wheel
- Kanemitsu Ns Standard V Pulley B-2atribut:
- Type: V pulley
- Dimension W (mm): 44
- Groove Shape: B
- DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Yellow
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 90
- Working Load Limit (t): 3
- DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Purple
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 30
- Working Load Limit (t): 1
- DRI Webbing Sling Double Ply for Load 2Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Green
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 60
- Working Load Limit (t): 2
- DRI Webbing Sling Double Ply for Load 6Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Brown
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 180
- Working Load Limit (t): 6
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- NIKKO STEEL Cast Iron Welding Rod CIN-2 (Kawat Las Elektrode)Deskripsi:Kawat las khusus bermutu tinggi dengan kawat inti Ferronickel Alloys (45% Fe-55% Ni). Digunakan untuk pengelasan segala macam besi cor terutama besi cor penahan beban (besi cor Nodular) yang retak atau patah, seperti roda gigi, tromol, pump housing, coupling, pulley, machine bases, dll. Gunakan metodelas simetri atau langkah loncat. TS: 50.5kgf/mm². €: 12%. Arus: AC, DC+, DC-.atribut:
- Certifications: AWS A5.15 ENiFe-CI, JIS Z 3252 DFCNiFe
- Current: AC, DC+, DC-
- Tensile Strength (kgf/mm²): 50.5
- Elongation (%): 12.0
- Hardness (HRB): 85-90
- KRISBOW Ventilation Fan (Kipas Ventilator)atribut:
- Voltage (V/Hz): 220-240/50
- Type: without Duct
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga Nylon Pulley Katrol Terbaru November 2026
| Petzl Katrol Capture Pro Traxion (Katrol Penangkap) | Rp5.699.900 |
| EVN SP Pulley | Rp219.900 |
| POWERTEC PP Multi (Nylon) Rope (Tali Tambang) | Rp289.900 |
| HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon) | Rp80.900 |
| EVN SP Pulley (Pulli Sp) | Rp789.900 |
| INNOTECH SNS NS V Pulley | Rp119.900 |
| EVN Bushing Pulley SPA (Busing Pulli) | Rp429.900 |
| ROHA Nylon Caster Fixed | Rp14.900 |
| H.H.H. Steel Pulley Snatch | Rp409.900 |
| HAMMER CASTER Wheel Nylon 429G-N Type (Roda Nilon) | Rp5.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Katrol%20Capture%20Pro%20Traxion%20(Katrol%20Penangkap)/P103085036-1.jpeg)

%20Rope%20(Tali%20Tambang)/i3P106630651-2.jpg)
/0iP105416018-1.jpg)
/P102021927-1.jpg)

/P103023683-6.jpg)


/P102875292-1.jpg)

/54P104963184-1.jpg)
/4mP104963166-3.jpg)
/P103080800-1.jpg)
/4vP104963175-2.jpg)
/62P104963218-1.jpg)
/ooP102038888-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/NIKKO%20STEEL%20Cast%20Iron%20Welding%20Rod%20CIN-2%20(Kawat%20Las%20Elektrode)/2wP103216104-1.jpg)
/opP101517889-8.jpg)
/rkP101003992-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)